- The solution for high levels of graffiti covering large areas, particularly on painted surfaces
- Extremely high cleaning performance
- Effectively removes paint and felt-tip graffiti
- No painting over required
- With special paint dissolvers
- Problematic paint coats are penetrated and dissolved without damaging the base material
- Gentle on materials and surfaces
- Solvent-resistant surfaces are not attacked
- Broad range of applications
- AOX-free
- Silicone-free
Prior to application, always first test material compatibility and colour fading in an inconspicuous area by applying graffiti remover with a cloth. No façade cleaning (concrete/stone).
For sensitive surfaces, check for material compatibility in an inconspicuous place beforehand.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Buses, trains, passenger cars, trucks, construction trailers, telephone boxes, display windows, signs, machines, rollers, panels etc.
Spray Graffiti-EX evenly and leave for a short time to take effect. Then wipe off the loosened paint with a damp sponge or cloth, working in one direction. The soaking time depends on the type of contaminating graffiti (surface, paint, multiple layers, age etc.). For stubborn graffiti, repeat the process and extend the soaking time slightly as required. During the cleaning process, hard bug sponges and brushes can be used as mechanical aids. Thoroughly clean the surface with water following application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!