For detailed information, other images and documents, please select individual articles from the following table.
Outlet hose OSLO
Lightweight and reelable water outlet hose for submersible pumps and watering and draining systems.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Wear resistant.
Interior: Black, smooth SBR
Reinforcement: Synthetic weave reinforcement
Exterior: Black, smooth, wrapped, weatherproof SBR
Operating temperature: -40...+70°C
Marking: Green stripe, WATER — LOGO — OSLO 5 BAR Made in Italy — IVG 2000
Notes: The hose is compliant with ISO 1307/92.
The hose is compliant with the ISO 1307/92 standard.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!