Welcome to Würth Finland For trade customers only
Acid-proof steel ball valve, 3-piece
Acid-proof steel ball valve, 3-piece - 1
Acid-proof steel ball valve, 3-piece - 2

For detailed information, other images and documents, please select individual articles from the following table.

Acid-proof steel ball valve, 3-piece

See product details

Available in 9 version
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
Acid-proof ball valve for chemicals, fuels, foodstuffs. ISO 5211 flange for actuators.


Female thread: ISO 228, G


Body: AISI 316


Ball: AISI 316


Ball seal: PTFE


Operating temperature –40...+220°C


Operating pressure: 65–85 bar