For detailed information, other images and documents, please select individual articles from the following table.
POE oil POE 100
Special POE (polyester) air-conditioning compressor oil for vehicle air-conditioning systems using R134a/R1234yf refrigerants and electric air-conditioning compressors (hybrid, start/stop, electric)
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Excellent resistance to potential electric creepage current in high-voltage air-conditioning systems
Very hydrophobic
- Not conductive
- Electrical components are not affected
Excellent smoothness, thereby protecting the compressor from wear
- Do not mix with other air-conditioner compressor oils
- Store such that the oil is protected from moisture
- Use up the open can quickly and do not store for long periods
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
For maintaining, lubricating and cooling vehicle electric air-conditioning compressors as well as sliding and rotating parts in the R134a/R1234yf air-conditioning circuit
Top up low compressor oil according to the amount used or to the amount recommended by the vehicle manufacturer and add to the air-conditioning circuit via the air-conditioning service unit or using an injector
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!