Welcome to Würth Finland For trade customers only
PROGAS liquid gas hose

For detailed information, other images and documents, please select individual articles from the following table.

PROGAS liquid gas hose

See product details

Available in 3 version
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
For transferring liquefied petroleum gas in gas cutting, caravans, barbecues, etc.


Interior: Black, smooth NBR


Reinforcement: Synthetic textile weave


Exterior: Orange, smooth and synthetic, excellent weather resistance


Operating temperature: –30...+70°C


Marking: HUTCHINSON – LIQUEFIED PETROLEUM GAS – FLYTGAS – size mm – 2.0 Mpa (20 bar) –30°...+70°C – manufacturing year


Notes: The hose is NF EN ISO 3821-compliant

The hose is compliant with the NF EN ISO 3821 standard