For transferring liquefied petroleum gas in gas cutting, caravans, barbecues, etc.
Interior: Black, smooth NBR
Reinforcement: Synthetic textile weave
Exterior: Orange, smooth and synthetic, excellent weather resistance
Operating temperature: –30...+70°C
Marking: HUTCHINSON – LIQUEFIED PETROLEUM GAS – FLYTGAS – size mm – 2.0 Mpa (20 bar) –30°...+70°C – manufacturing year
Notes: The hose is NF EN ISO 3821-compliant
The hose is compliant with the NF EN ISO 3821 standard
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!