Welcome to Würth Finland For trade customers only
Steel fabric PTFE hose

For detailed information, other images and documents, please select individual articles from the following table.

Steel fabric PTFE hose

Teflon hose with 2 steel fabric reinforcement

See product details

Available in 5 version
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
Thanks to good heat and chemical resistance, Teflon hoses are suitable for e.g. the chemical industry, the food industry and the transmission of oil, gas and fuels

  • Interior surface: Smooth PTFE

  • Reinforcement / Outer surface: AISI 304 2 steel fabric

  • Operating temperature: -70…+260°C
Notice

Suitable for food use in accordance with FDA standard.


PTFE and HST collets and fittings are available for PTFE hoses.