For detailed information, other images and documents, please select individual articles from the following table.
Steel fabric PTFE hose
Teflon hose with 2 steel fabric reinforcement
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Interior surface: Smooth PTFE
- Reinforcement / Outer surface: AISI 304 2 steel fabric
- Operating temperature: -70…+260°C
Suitable for food use in accordance with FDA standard.
PTFE and HST collets and fittings are available for PTFE hoses.
chemical industry, food industry, oil, gas and fuel transmission
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!