Welcome to Würth Finland For trade customers only
PTFE thread seal tape TOPSEAL

For detailed information, other images and documents, please select individual articles from the following table.

PTFE thread seal tape TOPSEAL

Pipe tape for sealing threaded connections in e.g. hydraulic and compressed air systems, cooling devices and heating and ventilation systems
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
  • Resistant to many strong chemicals such as: gasoline, kerosene, propane, butane, oil, benzene, kerosene, natural gas

  • Not suitable for fluorine, certain fluorine compounds and molten alkali metals

  • Very low friction coefficient

  • Non-flammable (ASTM D-635 and D-470)

  • Does not age

  • Does not fray

  • Does not break when bent or shaken

  • Moisture and UV resistant

  • Excellent tensile strength even in cold conditions

  • Good electrical insulation regardless of frequency and temperature

  • Thick adhesive tape; easy to seal a thread