For detailed information, other images and documents, please select individual articles from the following table.
PTFE thread seal tape TOPSEAL
Pipe tape for sealing threaded connections in e.g. hydraulic and compressed air systems, cooling devices and heating and ventilation systems
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Resistant to many strong chemicals such as: gasoline, kerosene, propane, butane, oil, benzene, kerosene, natural gas
- Not suitable for fluorine, certain fluorine compounds and molten alkali metals
- Very low friction coefficient
- Non-flammable (ASTM D-635 and D-470)
- Does not age
- Does not fray
- Does not break when bent or shaken
- Moisture and UV resistant
- Excellent tensile strength even in cold conditions
- Good electrical insulation regardless of frequency and temperature
- Thick adhesive tape; easy to seal a thread
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!