The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
PU foam cleaner PURlogic® Clean
Quickly and simply removes fresh PU foam residue
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Highly effective solvent
500 ml can is adapted to PU foam guns
- Removes fresh PU foam contamination without residue, e.g. on windows and doors
- Contains an additional spray head for external cleaning of foam guns and other surfaces.
Can etch surfaces such as lacquer, paint and plastics. Can cause colour fading or dissolving in textiles. Hardened PU foam can only be removed with PURLOGIC foam cleaner, art. no. 0892 160 000, or mechanically.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For cleaning fresh splashes of PU foam on surfaces such as wood, metals and clothing. Ideally suited to cleaning the gun adapter basket.
First remove the black cap. Screw the PURlogic Clean can all the way into the gun support - do not screw too far or tilt. Let the cleaner take effect inside the gun for approx. 1 to 2 minutes; then let the cleaner drain out into a suitable container (e.g. carton) through the opening in the gun tip until the cleaner runs clear. If necessary, repeat this process two or three times. Once the cleaning process is complete, remove the gun from the cleaner can. The gun can then be stored depressurised.
To clean the exterior of the foam guns or other surfaces, clip the red spray head onto the can.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!