Welcome to Würth Finland For trade customers only
PU spiral hose
PU spiral hose - 1
PU spiral hose - 2

For detailed information, other images and documents, please select individual articles from the following table.

PU spiral hose

Rotating male thread ends

See product details

Available in 6 version
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
Max. operating pressure: 10 bar


Material: ester-based polyurethane


Straight section of the hose: 0.5 m


Male thread R 1/4 inch


Operating temperature range: -40°C to +80°C


Ends equipped with springs that prevent bending