Max. operating pressure: 10 bar
Material: ester-based polyurethane
Straight section of the hose: 0.5 m
Male thread R 1/4 inch
Operating temperature range: -40°C to +80°C
Ends equipped with springs that prevent bending
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!