For detailed information, other images and documents, please select individual articles from the following table.
Abloy PL330/25 brass padlock
Approved by insurance companies
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
A cat. 2 padlock
- Frame 48 mm, chrome-plated brass
- Shackle 8 mm, chrome-plated, case-hardening boron steel
- Shackle height 25 mm
- Can be rekeyed to other ABLOY locks
- Shackle tensile strength 15 KN (1500 kg)
Medium-strong padlock for applications that require extra protection, e.g. securing cellar and attic doors, storage room doors, gates and double door latches.
The key can only be removed when the padlock is in the locked position.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!