For detailed information, other images and documents, please select individual articles from the following table.
Abloy PL340/25 steel padlock
Approved by insurance companies
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
A cat. 3 padlock
- Frame 57 mm, chrome-plated case-hardening steel
- Shackle 10 mm, chrome-plated, case-hardening boron steel
- Shackle height 25 mm
- Can be rekeyed to other ABLOY locks
- Shackle tensile strength 30 KN (3000 kg)
A strong padlock suitable for many applications that require extra protection.
Can be used in doors, gates, display window protection bars, etc.
The key can only be removed when the padlock is in the locked position.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!