Welcome to Würth Finland For trade customers only
Abloy PL340/25 steel padlock
Abloy PL340/25 steel padlock - 1
Abloy PL340/25 steel padlock - 2

For detailed information, other images and documents, please select individual articles from the following table.

Abloy PL340/25 steel padlock

Approved by insurance companies

See product details

Available in 1 version
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
A cat. 3 padlock



  • Frame 57 mm, chrome-plated case-hardening steel

  • Shackle 10 mm, chrome-plated, case-hardening boron steel

  • Shackle height 25 mm

  • Can be rekeyed to other ABLOY locks

  • Shackle tensile strength 30 KN (3000 kg)


A strong padlock suitable for many applications that require extra protection.


Can be used in doors, gates, display window protection bars, etc.


The key can only be removed when the padlock is in the locked position.