For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Ballpoint with a thin tip
- 5 mm thick tip
- Ink: solvent-based quick-dry enamel-like ink
- Permanent
- Frame: weather-resistant galvanized steel
- The cap indicates the paint color
Shake well and push the tip in to allow paint to flow into the felt tip.
Ideal for marking, repairing surfaces, patterning, colouring (as with a fountain pen).
Suitable for metal, repairing painted surfaces, concrete, tiles, plastic, glass, cardboard, paper, rubber, and wood. Almost all surfaces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!