The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Paint sealant, Perfect
Long-term seal with high carnauba wax content and micro-abrasives for a perfect finish.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The efficient 2-in-1 formulation allows holograms and micro-scratches to be removed sustainably and a long-term seal to be applied to the paint in just one work step.
- Deep gloss
- Long-lasting protection
- Contains micro-abrasives for permanent removal of holograms
We recommend using with our orange polishing pad.
Shake well before use. Thoroughly clean paint then remove scratches and paint imperfections using a polish. Distribute the sealant evenly on the polishing pad and apply a small amount to the surface to be polished. Position the polishing pad flat on the area and start the machine. Process the area using light pressure at 1500–2000 rpm (rotary) or 2000–10000 rpm (eccentric). Remove residual polishing compound with a microfibre cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!