The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Painter’s protective hood S-757
A hood specially designed for powder painting: protects your neck.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Air flow adjustment in the headband
- The hood part can be separately replaced, this improves cost-efficiency of applications where the hood is easily soiled
- Hood and replacement cover material: polypropylene
- 0899 174 117 S-757 PAINTER’S HOOD ASSEMBLY, COMPLETE
- 0899 174 130 REPLACEMENT FABRIC FOR S-757 HOOD
Approved for use with the following air supply units:
- 3M Versaflo TR-300
- 3M Jupiter
- TR-600, TR-800
- 3M V-500E
EN standards
- EN 12941 TH3 (TR-300/Jupiter, TR-600, TR-800)
- EN 14594 3A (V-500E)
- EN 166 2:F:3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!