Welcome to Würth Finland For trade customers only
Painter’s protective hood S-757

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Painter’s protective hood S-757

A hood specially designed for powder painting: protects your neck.

See product details

Available in 2 version
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
  • Air flow adjustment in the headband

  • The hood part can be separately replaced, this improves cost-efficiency of applications where the hood is easily soiled

  • Hood and replacement cover material: polypropylene


  • 0899 174 117 S-757 PAINTER’S HOOD ASSEMBLY, COMPLETE

  • 0899 174 130 REPLACEMENT FABRIC FOR S-757 HOOD

Approved for use with the following air supply units:


  • 3M Versaflo TR-300

  • 3M Jupiter

  • TR-600, TR-800

  • 3M V-500E


EN standards


  • EN 12941 TH3 (TR-300/Jupiter, TR-600, TR-800)

  • EN 14594 3A (V-500E)

  • EN 166 2:F:3