Welcome to Würth Finland For trade customers only
Manual pallet truck
Manual pallet truck - 1
Manual pallet truck - 2
Manual pallet truck - 3

For detailed information, other images and documents, please select individual articles from the following table.

Manual pallet truck
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
  • Pallet truck with double roller, made of steel

  • The descending speed of the load can be adjusted using the lever

  • Loading rollers for easily entering and exiting the pallet

  • Three-dimensional shaft handle for improved ergonomics

  • Cast-iron hydraulic assembly with built-in reservoir

  • Powder coating for a durable and high-quality finish

  • Fixed steel tie rods ensure greater robustness and high fork reliability

  • Equipped with a safety valve for preventing the maximum load from being exceeded and thus avoiding structural damage