- Pallet truck with double roller, made of steel
- The descending speed of the load can be adjusted using the lever
- Loading rollers for easily entering and exiting the pallet
- Three-dimensional shaft handle for improved ergonomics
- Cast-iron hydraulic assembly with built-in reservoir
- Powder coating for a durable and high-quality finish
- Fixed steel tie rods ensure greater robustness and high fork reliability
- Equipped with a safety valve for preventing the maximum load from being exceeded and thus avoiding structural damage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!