For detailed information, other images and documents, please select individual articles from the following table.
Solid lubricant paste
High-performance solid lubricant paste for assembly and run-in lubrication
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- White assembly paste is a white, multi-purpose lubricating paste that prevents stick-slip at creep speeds and the formation of tribocorrosion (frictional corrosion).
- The product is water-resistant and highly adhesive and resin-free. Due to its white colour, it is a "clean" lubricant and can be used universally for almost all assembly work in all branches of industry.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Can be used as run-in lubricant for new machines, guides, threaded spindles, splined shafts, heavily loaded toothed gearing, worm gears and manual gearboxes, gearwheels and toothed racks, as well as for chemical apparatus. Also suitable for journal bearings exposed to heavy thermal and surface loads, press fits of all kinds for pulling on and pressing in roller bearings, pulleys, wheels, flanges and pins; fittings (slide valves, valve, taps).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!