- If the axle shaft goes through the pillow block housing unit, two gaskets are necessary.
- If the axle shaft stops at the pillow block housing unit, one gasket and one end cap are necessary.
- There are two threaded oil holes on the upper part of the housing unit, one in the middle and one next to the centre line. The holes have been plugged.
- On the other side of the housing unit, there is an exit hole for oil on the side of the unit’s bottom part. It is important to remove the plug during installation.
- 1780 195 000 BEARING HOUSING SNC 506-605
- 1780 195 010 BEARING HOUSING SNC 507-606
- 1780 195 180 BEARING HOUSING SNC 528
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!