Welcome to Würth Finland For trade customers only
Pillow block housing unit SNC

For detailed information, other images and documents, please select individual articles from the following table.

Pillow block housing unit SNC

See product details

Available in 12 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • If the axle shaft goes through the pillow block housing unit, two gaskets are necessary.

  • If the axle shaft stops at the pillow block housing unit, one gasket and one end cap are necessary.

  • There are two threaded oil holes on the upper part of the housing unit, one in the middle and one next to the centre line. The holes have been plugged.

  • On the other side of the housing unit, there is an exit hole for oil on the side of the unit’s bottom part. It is important to remove the plug during installation.
NoticeProcurement products:
  • 1780 195 000 BEARING HOUSING SNC 506-605

  • 1780 195 010 BEARING HOUSING SNC 507-606

  • 1780 195 180 BEARING HOUSING SNC 528