For detailed information, other images and documents, please select individual articles from the following table.
Gas operated anchor nailer DIGA® WO-AN 34/60
Powerful nailer for processing anchor nails with a width of 4.0 mm and a length of 40-60 mm; centring point ensures nails are driven in precisely
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Universal application, independent of stationary and mobile compressed air systems
- Low weight, can be operated with one hand, high performance and no memory effect of the battery
- Practical belt hook
- Adjustable impact depth
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!