Welcome to Würth Finland For trade customers only
Pin punch with 2-component plastic handle
Pin punch with 2-component plastic handle - 1
Pin punch with 2-component plastic handle - 2
Pin punch with 2-component plastic handle - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pin punch with 2-component plastic handle

See product details

Available in 5 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Ergonomically shaped 2-component handle


Secure grip, effortless work



Vibration protection


The handle dampens impact vibrations and oscillations



Impact protection


Prevents injuries to the hand



Made from hardened tool steel


Long service life



Hardness at working end 54–58 HRC



Hardness on hammer head 38–46 HRC