Welcome to Würth Finland For trade customers only
TIPP® Smartlock GS pipe clamp
TIPP<SUP>®</SUP> Smartlock GS pipe clamp - 1
TIPP<SUP>®</SUP> Smartlock GS pipe clamp - 2
TIPP<SUP>®</SUP> Smartlock GS pipe clamp - 3
TIPP<SUP>®</SUP> Smartlock GS pipe clamp - 4
TIPP<SUP>®</SUP> Smartlock GS pipe clamp - 5

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® Smartlock GS pipe clamp

Standard hinged and jointed clamp. With exclusive Würth quick-action closure for secure, fast mounting
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
  • Continuous clamping ranges from 11-115 mm

  • Spring steel clip secured against turning

  • Screw head can be lowered into the clamp strap thanks to the recess

  • Reinforced by beading in the clamp strap

  • Dimpled punch-outs provide additional protection to stop the clamping screw slipping out

  • M5 clamping screw with combination slot for flat-head and cross recess screwdrivers


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.