Welcome to Würth Finland For trade customers only
TIPP® solid pipe clamp
TIPP<SUP>®</SUP> solid pipe clamp - 1
TIPP<SUP>®</SUP> solid pipe clamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® solid pipe clamp

Two-screw clamp

See product details

Available in 15 version
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
Two threaded plugs for improved adjustment to pipe dimensions


Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead.



Optimum guarantee against slipping


Pre-mounted rubber insert



Rubber insert


  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1

  • Ageing-resistant in accordance with DIN 53508

  • Not resistant to oils, greases and fuels


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Art. no. 0543215175, 0543215275 and 0543215310 made to order, max. delivery time five weeks.