Properties:
The chemical reaction destroys and rinses away all organic foreign bodies such as food residues etc. Does not attack metals (exception: zinc and aluminium), porcelain, glass etc. As some types of enamel can become dull from cleaning, we recommend dissolving the cleaner in a suitable container beforehand. Make sure that the alkali is not on the enamel for a long time. The cleaner does not attack plastic drainpipes. The generated heat can lead to deformations. Dissolve the cleaner beforehand.
Benefits:
- Soluble in cold water
- Acts automatically
- Effervescent
- Highly effective
Simply, quickly and reliably removes blockages, unpleasant odours and dangerous bacteria from drains on sinks, washbasins, toilet bowls and urinal bowls.
This information is only a recommendation based on our experience.
Reliably removes organic blockages and odours from drain valves on sinks, washbasins, toilet bowls and urinal bowls, and all blockages from drainpipes. Also thaws frozen drainpipes.
First pour a small amount of pipe cleaner (one tablespoon) into the blocked drain and carefully add water. Caution: The pipe cleaner will effervesce (wash away any splashes immediately with vinegar). Only when a certain degree of drainage has been achieved may a larger amount of pipe cleaner be poured in for residue-free removal of the blockage. As soon as the blockage has been removed, thoroughly rinse with water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!