Material: AISI 316
Operating pressure: 10 bar (150 psi)
Female thread BSP/ISO 228, G (straight)
Male thread BSP/ISO 7, R (cylinder)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!