Welcome to Würth Finland For trade customers only
SUMH reducing collar

For detailed information, other images and documents, please select individual articles from the following table.

SUMH reducing collar

See product details

Available in 16 version
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
Material: AISI 316


Operating pressure: 10 bar (150 psi)


Female thread BSP/ISO 228, G (straight)


Male thread BSP/ISO 7, R (cylinder)