For cone or cylinder threaded metal pipe connections
- Max. thread R 3” (M80)
- Withstands the most common liquids and gases used in industry
- Replaces PFTE tape and hemp
- Pressure tolerance approx. 200 bar.
- Heat tolerance +200°C
- Fills the gap perfectly
- Prevents corrosion in threads
- Safe and quick installation simply
- The connection can be easily disassembled
- Solvent free
- Functional strength has been reached when at least 3 h have passed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!