Welcome to Würth Finland For trade customers only
Thread sealant, PTFE, heat resistant

For detailed information, other images and documents, please select individual articles from the following table.

Thread sealant, PTFE, heat resistant

See product details

Available in 1 version
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
For cone or cylinder threaded metal pipe connections


  • Max. thread R 3” (M80)

  • Withstands the most common liquids and gases used in industry

  • Replaces PFTE tape and hemp

  • Pressure tolerance approx. 200 bar.

  • Heat tolerance +200°C

  • Fills the gap perfectly

  • Prevents corrosion in threads

  • Safe and quick installation simply

  • The connection can be easily disassembled

  • Solvent free

  • Functional strength has been reached when at least 3 h have passed.