For detailed information, other images and documents, please select individual articles from the following table.
Plasma cutting device POWERCUT 100 Wurth
The particularly efficient PLASMA CUTTING DEVICE POWERCUT 100 WURTH is designed for demanding professionals
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
PLASMA CUTTING DEVICE POWERCUT 100 WURTH offers a particularly efficient cutting experience for demanding professionals. It is designed to enable cutting, gouging and web cutting with ease and precision. Its high cutting speed, precise cuts and efficient uptime ratio make it a reliable partner on the job site. In addition, it is suitable for generator use. Protection level IP23S and insulation class H/F guarantee user safety and comfort while working.
- Cutting / gouging / mesh cutting
- Maximum cutting capacity 50 mm
- Recommended cutting capacity 35 mm
- Punch cutting capacity 20 mm
- High cutting speed
- Precise cuts
- Efficient usage ratio
- Suitable for generator use
- Plasma gas compressed air / nitrogen
- Air flow [lpm/bar] 135/5.2
- CNC interface
- Protection level IP23S
- Insulation class H/F
- Warranty 2 years from the date of purchase (power supply), burner warranty for manufacturing defects 6 months
Contents of delivery:
- Power supply
- Manual cutting torch, 8m
- Consumable parts set (starter kit)
Power plug (0969 700 532) to be purchased separately
The following accessories are recommended:
- 9501018781 FILTER-EX Compressed air filter EX-0-804-001
- 9501018782 FILTER-EX Filter cartridge EX-0-804-002
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!