For detailed information, other images and documents, please select individual articles from the following table.
Plasma cutter Tomahawk 1538
Increased performance through plasma cutting
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
New patented striking system protects the electrode and increases service life.
Concentrated plasma stream created through vortex function with increased radial airflow and an innovative electrode/nozzle design.
Internally cooled electrode and torch head together with the electrode/nozzle design increase component service life.
- Start: Innovative arc striking without HF.
- Performance: New electrode and nozzle design.
- Service life: Innovative, advanced design increases consumable service life.
- Faster: Higher travel speeds and plate thickness.
- Flexible: Four torches
- Various materials: steel, stainless steel, aluminium and many other materials.
- Concentrated plasma stream: less heat, less deformation.
- IEC974-1, ROHS, and CE compliant
- Air flow 280 l/m ± 20%
Delivery includes:
– Power supply cable 3 m
– Hand torch 7.5 m
– Ground cable and clamp
– Air connection accessory
– Fusing burner, consumable set
– Compressed-air connector ¼″ outer thread
IEC974-1, ROHS, and CE compliant
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Requires an external source of compressed air, 6.0 - 7.5 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!