For detailed information, other images and documents, please select individual articles from the following table.
Mortar hose connector MIG, female, SK
TÜV-approved quick-action coupling with high wear resistance for transferring plaster, concrete and other abrasive materials.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Material: yellow-passivated steel
Operating pressure: 50 bar
There are two versions of sizes 35 and 50: system 22 and 23.5 (= distance of the locking groove from the end of the connector either 22 mm or 23.5 mm)
System 22 and 23.5 are not compatible with each other.
Sizes 25 and 42 are always compatible.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!