Welcome to Würth Finland For trade customers only
Mortar hose connector VIG - male, SK Lüdecke

For detailed information, other images and documents, please select individual articles from the following table.

Mortar hose connector VIG - male, SK Lüdecke

TÜV-approved quick-action coupling with high wear resistance for transferring plaster, concrete and other abrasive materials.

See product details

Available in 7 version
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
Material: yellow-passivated steel



Operating pressure: 50 bar

Notice

There are two versions of sizes 35 and 50: system 22 and 23.5 (= distance of the locking groove from the end of the connector either 22 mm or 23.5 mm)



System 22 and 23.5 are not compatible with each other.



Sizes 25 and 42 are always compatible.