For detailed information, other images and documents, please select individual articles from the following table.
Plinth plate fixture Snake
Unobtrusive, carefully constructed look
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Size 6 x 30 mm
- Quick installation
- Rustproof, made of glass fibre reinforced nylon
- Installation to concrete, brick, natural stone, light concrete or light gravel bricks.
- Brackets are used for plinth plates (baffle plates, basic wall plates) and their edge battens.
- Use conditions: all internal and external spaces -40° C - +100° C.
- Drill a hole with a diameter of 6 mm (min. 50 mm) and strike the fixture through the installation plate. When using light concrete and bricks, drilling diameter is 5 mm.
- Uninstalling happens by drilling the base or cutting it with e.g. chisel.
- Cutting burden max 30 kg.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!