For detailed information, other images and documents, please select individual articles from the following table.
Nail screw, collated A2, 16°, TX, plastic collated
Fix like a nail, remove like a screw
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Nail screw is an excellent choice of attachment in locations, where there is no need for the connecting force of the screw.
- Nail screws can be removed quickly without breaking the attachment piece.
- Nail screws can also be tightened afterwards, if the connection loosens.
- Suitable applications for nail screws include wood or plywood packages (zinc-plated) for transportation and decking (stainless).
Suitable nailer for Würth -16° nail screws is DCN 4590 (07035580). This nailer is powerful enough to nail all nail screws, both plastic collated and wire collated. The stroke adjustment of the nailer and the selection of the triggering type help achieve good quality and well-functioning nail screw connections.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!