Welcome to Würth Finland For trade customers only
Nail screw, collated A2, 16°, TX, plastic collated

For detailed information, other images and documents, please select individual articles from the following table.

Nail screw, collated A2, 16°, TX, plastic collated

Fix like a nail, remove like a screw

See product details

Available in 4 version
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
  • Nail screw is an excellent choice of attachment in locations, where there is no need for the connecting force of the screw.

  • Nail screws can be removed quickly without breaking the attachment piece.

  • Nail screws can also be tightened afterwards, if the connection loosens.

  • Suitable applications for nail screws include wood or plywood packages (zinc-plated) for transportation and decking (stainless).


Suitable nailer for Würth -16° nail screws is DCN 4590 (07035580). This nailer is powerful enough to nail all nail screws, both plastic collated and wire collated. The stroke adjustment of the nailer and the selection of the triggering type help achieve good quality and well-functioning nail screw connections.