Welcome to Würth Finland For trade customers only
W-RD plastic frame anchor With collar in natural colour.

For detailed information, other images and documents, please select individual articles from the following table.

W-RD plastic frame anchor With collar in natural colour.

Without approval

See product details

Available in 4 version
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
  • Push-through installation

  • Immediate load-bearing capacity — no waiting

  • Low insertion torque of screw — slight expansion of the anchor, virtually no movement of the anchor sleeve

  • Strong twist lock

  • Expansion in four directions — high load-bearing capacities

  • Improved load transfer: Even, continuous load distribution across the entire expansion area

  • The hammer-in stop prevents premature expansion of the anchor during installation

  • Anchorage via friction locking and positive locking (perforated brick) between anchor sleeve and anchoring base

  • Anchor sleeve made of high-quality polyamide

  • Halogen and silicon-free

  • Thermally stable from -40°C to +80°C
Proof of Performance

Performance data determined in Würth test laboratory

Notice

Useful information:


Drill perforated and hollow blocks with a rotary drill (without impact mechanism).


Drilling dust must be removed from the drill hole.


Screw length = anchor length + 1 x screw diameter.


Use wood or particle board screws WITHOUT an optimised thread tip (drill bit, counter thread, ring thread etc.).

Create the drill hole
Clean the drill hole

Set anchor and screw

Screw in the screw

Screw in screw until flush

Create the drill hole
Clean the drill hole

Set anchor and screw

Screw in the screw

Screw in screw until flush

Performance data determined in Würth test laboratory