For detailed information, other images and documents, please select individual articles from the following table.
Plastic hose connector assortment 155 pieces in system case
With 18 dimensions for 3-6 mm internal hose diameter.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Scope of delivery:
- 10 x hose connector, straight for Ø 3 mm
- 10 x hose connector, straight for Ø 4 mm
- 10 x hose connector, straight for Ø 5 mm
- 10 x hose connector, straight for Ø 6 mm
- 5 x hose connector for straight reducer connection piece 4-3 mm
- 5 x T-reducer connection piece 3-4-3 mm
- 10 x hose connector for hose - Ø 3 mm
- 10 x hose connector for hose - Ø 4 mm
- 10 x hose connector for hose - Ø 5 mm
- 10 x hose connector for hose - Ø 6 mm
- 5 x hose connector for straight reducer connection piece 6-4 mm
- 10 x T-reducer connection piece 4-6-4 mm
- 10 x Y-hose connector for hose - Ø 3 mm
- 10 x Y-hose connector for hose - Ø 4 mm
- 10 x Y-hose connector for hose - Ø 5 mm
- 10 x Y-hose connector for hose - Ø 6 mm
- 10 x hose connector for straight reducer connection piece 8-4 mm
- 10 x Y-reducer connection piece 4-6-4 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!