Welcome to Würth Finland For trade customers only
Plastic multi-purpose anchor SHARK® Pro
Plastic multi-purpose anchor SHARK<SUP>®</SUP> Pro - 1
Plastic multi-purpose anchor SHARK<SUP>®</SUP> Pro - 2
Plastic multi-purpose anchor SHARK<SUP>®</SUP> Pro - 3
Plastic multi-purpose anchor SHARK<SUP>®</SUP> Pro - 4
Plastic multi-purpose anchor SHARK<SUP>®</SUP> Pro - 5
Plastic multi-purpose anchor SHARK<SUP>®</SUP> Pro - 6

For detailed information, other images and documents, please select individual articles from the following table.

Plastic multi-purpose anchor SHARK® Pro

The most versatile plastic anchor. Knots into cavities, expands in solid materials

See product details

Available in 6 version
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
Ensures knotting in all cavities and expansion in all solid materials


  • Anti-rotation device or twist lock prevents turning in the drill hole

  • Patented anchor head causes knotting of the anchor shaft when the screw is screwed in


Quick and easy installation


Low installation torque and high fixed torque



Suitable for pre-positioned and push-through installation


  • Fold-down anchor collar

  • The hammer-in stop prevents premature expansion during push-through installation


Resistant to rotting, weathering and ageing


  • UV resistant < 6 weeks

  • Made from high-quality polyamide (nylon)


Halogen- and silicone-free



Thermally stable from -40°C to +100°C

Notice

For mounting, we recommend the ASSY-D plug screw

Application area
Autoclaved aerated (cellular) concrete
Vertically perforated brick
Plasterboard
Concrete
Hollow calcium silicate block
Drill the hole
Remove drill cuttings from drill hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush