For sealing surface tops and flanges
• Heat resistance +200°C.
• Max clearance 0.5 mm
• Excellent resistance to vibration and trembling
Used for manufacturing, servicing and repairing of machines, devices, vehicles and electrotechnical
products. Flange joints, gearboxes and engine cases.
Surface sealant hardens in anaerobic conditions. Parts to be sealed need to be dry, clean
and free from grease. Apply enough surface sealant on one of the surface tops. Join and tighten the parts together immediately.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!