For detailed information, other images and documents, please select individual articles from the following table.
Pleated VCI bag
For protecting rusting and oxidable metal products during transport and storage
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Reliable corrosion prevention even in demanding environments
- High temperature
- High air humidity
- Air pollution
- Can be shrunk with heat
- Corrosion protection for up to five years without other protective treatment
- Made from high-quality PE materials
- Fully recyclable
- 45 bags/rolls
Dimensions
0992 906 01> 600 x 900 x 1,200 mm
0992 906 02> 800 x 1200 x 1,600 mm
- Check that the object to be protected is clean and dry
- Place the object fully inside the film, it should be completely surrounded by the film
- Close the packaging carefully by taping, stapling, heat, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!