For detailed information, other images and documents, please select individual articles from the following table.
Plug for tyre repairs
For temporary repair of pinhole-sized punctures in tubeless vehicle tyres.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Quick and easy repair without disassembling the tyre
- Suitable for small punctures up to max. 6 mm
- After application, the maximum speed of 80 km/h must not be exceeded
An expert must remove the tyre, check its condition and carry out the final repairs as soon as possible.
For temporary repair of tubeless vehicle tyres.
Look for and remove the penetrating object (if it is still in the tyre) and ensure that the tyre pressure is max. 1 bar.
Apply vulcanising cement to the rasp tool and work into the affected area using up and down motions. Repeat two or three times.
Position the tyre repair plug centrally on the inlet probe and apply vulcanising cement to the special tip.
Press the tyre repair plug into the damaged opening until the ends protrude by around 2 cm out of the tyre.
Rotate the insert probe by 90° and remove carefully. Cut off the end of the plug and pump the tyre up to a pressure of 2 bar.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!