Installs directly on the water hose, no separate clamps needed.
The metal body guarantees a long service in adverse conditions.
The hose support of the fitting reduces the load on the hose and joint.
An accessory valve will cut off the water when accessories are detached.
For hoses between 15 and 19 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!