Welcome to Würth Finland For trade customers only
Connector nipple with male thread Cejn 303
Connector nipple with male thread Cejn 303 - 1
Connector nipple with male thread Cejn 303 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Connector nipple with male thread Cejn 303

Low connection force makes the connectors easy to use.

See product details

Available in 4 version
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
  • The connectors' flow values are high and they are highly resistant to vibration.

  • Quick-action connectors and connector nipples with male threads are equipped with thread sealant compound upon delivery.

  • Can also be used for vacuum.


Flow port: 6.5 mm


Flow*: 1450 l/min


Max. operating pressure: 16 bar (232 PSI)


Min. explosion pressure: 140 bar (2030 PSI)


Temperature range: -20°C to +100°C


Body: zinc-coated steel/brass


Coupling nipple made of hardened and zinc-coated steel


Coupling force: 85.0 N


Compatibility with TEMA 1300, Rectus 31


*Measured with 0.5 bar pressure loss