For detailed information, other images and documents, please select individual articles from the following table.
Quick-action connector plug with hose spindle Cejn 331
Low connection force makes the connectors easy to use.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Smooth operation
- Easy coupling
- Max. flow: 1740 l/min
- Flow port: 7.1 mm
- Max. operating pressure: 16 bar
- Min. explosion pressure: 70 bar
- Temperature range: -30°C to +100°C
- Body made of nickel-plated brass/steel
- Plug made of hardened and zinc-coated steel
- Compatible with Atlas Copco QIC10, Rectus 33, Tema 1650
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!